Motion
RCJ80-XL
Flange-Mount Ball Bearing Unit - 80 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #00597263
MFR #RCJ80-XL
Price$1,135.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 80 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #00597263
MFR #RCJ80-XL

Mfr description
RCJ80-XL HOUSINGFLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,135.42/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    153 mm
  • Bore Diameter  
    80 mm
  • Length Through Bore
    88.9 mm
  • Overall Length Diameter  
    197 mm
  • Weight
    16.79 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    72000 lbf
  • Radial Static Load Capacity
    54000 lbf
  • Replacement Bearing
    GE80KRRB
  • Seal Type
    Double Lip Contact
  • Series
    RCJ
  • Standards Met
    ABMA, ASTM A48 Class 30
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802792058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)