Motion
RCJ100-XL
Flange-Mount Ball Bearing Unit - 100 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #00597267
MFR #RCJ100-XL
Price$2,827.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 100 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #00597267
MFR #RCJ100-XL

Mfr description
RCJ100-XL 4 BOLT FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,827.94/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    210 mm
  • Bore Diameter  
    100 mm
  • Length Through Bore
    77.5 mm
  • Overall Length Diameter  
    265 mm
  • Weight
    32.34 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    122000 N
  • Radial Static Load Capacity
    93000 N
  • Replacement Bearing
    GE100-KRR-B
  • Series
    RCJ
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802795127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)