Motion
RCJ120-XL-I

INA (SCHAEFFLER)
RCJ120-XL-I

Flange-Mount Ball Bearing Unit - 120 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #00597269
MFR #RCJ120-XL-I
Price$3,437.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RCJ120-XL-I

Flange-Mount Ball Bearing Unit - 120 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #00597269
MFR #RCJ120-XL-I

Mfr description
RCJ120-XL-I 4 BOLT FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,437.29/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    240 mm
  • Bore Diameter  
    120 mm
  • Length Through Bore
    83 mm
  • Overall Length Diameter  
    305 mm
  • Weight
    39.68 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    155000 N
  • Radial Static Load Capacity
    131000 N
  • Replacement Bearing
    GE120-KRR-B
  • Series
    RCJ
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802795110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)