Motion
GLE45-KRR-B

INA (SCHAEFFLER)
GLE45-KRR-B

Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 85 mm OD, 1.6875 in Width, Medium Duty
Mi Item #00597270
MFR #GLE45-KRR-B
Price$196.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GLE45-KRR-B

Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 85 mm OD, 1.6875 in Width, Medium Duty
Mi Item #00597270
MFR #GLE45-KRR-B

Mfr description
GLE45-XL-KRR-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.78/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    42.9 mm
  • Outer Ring Width  
    26.4 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    1.6875 in
  • Weight
    1.74 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -40 to +180 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    32500 N
  • Radial Static Load Capacity
    20400 N
  • Seal Type
    Contact Seal
  • Series
    GLE..-KRR
  • UPC_NO
    4012802799552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)