Motion
ZARN60120-TV

INA (SCHAEFFLER)
ZARN60120-TV

Needle Roller/Axial Cylindrical Roller Bearing - Needle Roller/Axial Cylindrical Roller, 60 mm Bore, 120 mm OD, 82 mm Width
MI ITEM #00597276
MFR #ZARN60120-TV
Your Price$6,916.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZARN60120-TV

Needle Roller/Axial Cylindrical Roller Bearing - Needle Roller/Axial Cylindrical Roller, 60 mm Bore, 120 mm OD, 82 mm Width
MI ITEM #00597276
MFR #ZARN60120-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,916.10/each(List $9,959.19)

Overview

Mfr description
ZARN60120-TV-A

Specifications

  • Type Of Bearing
    Needle Roller/Axial Cylindrical Roller
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Thrust Directions
    Double-Direction
  • Operating Temperature Range
    -30 to +120 °C
  • Radial Dynamic Load Capacity
    10000 lbf
  • Radial Static Load Capacity
    20700 lbf
  • Max Rpm
    2700 rpm, 950 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.6 mm
  • Cage Material
    Plastic
  • Series
    ZARN
  • UPC_NO
    4012802419887
  • Weight
    9.77 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought