Motion
PCCJ40
Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Clamp Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #00597283
MFR #PCCJ40
Price$375.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Clamp Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #00597283
MFR #PCCJ40

Mfr description
PCCJ40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.96/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    101.50 mm
  • Bore Diameter  
    40 mm
  • Overall Length Diameter  
    130 mm
  • Weight
    4.75 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    50000 N
  • Radial Static Load Capacity
    38000 N
  • Replacement Bearing
    G5208-2RS-N
  • Seal Type
    Double Lip Contact
  • Series
    PCCJ
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802808094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)