Motion
ARN2557T2P5

NTN
ARN2557T2P5

Needle Roller Bearing with Double-Direction Thrust Needle Roller Bearing - ARN Type
Mi Item #00597307
MFR #ARN2557T2P5
Price$2,382.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARN2557T2P5

Needle Roller Bearing with Double-Direction Thrust Needle Roller Bearing - ARN Type
Mi Item #00597307
MFR #ARN2557T2P5

Mfr description
ARN2557T2P5 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,382.26/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Outside Diameter  
    57 mm
  • Overall Width  
    50 mm
  • Precision Rating
    ISO Class 5
  • Weight
    1.235 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359018462
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    4950 lbf
  • Radial Static Load Capacity
    7650 lbf
  • UPC_NO
    4547359018462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)