Motion
ZARF40115-TV-A

INA (SCHAEFFLER)
ZARF40115-TV-A

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 40 mm Bore, 115 mm OD, 75 mm Width
MI ITEM #00597317
MFR #ZARF40115-TV-A
Price$7,971.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZARF40115-TV-A

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 40 mm Bore, 115 mm OD, 75 mm Width
MI ITEM #00597317
MFR #ZARF40115-TV-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7,971.74/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    75 mm
  • Weight
    7.13 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Max Rpm
    1200 rpm, 3700 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Radial Dynamic Load Capacity
    8500 lbf
  • Radial Static Load Capacity
    16600 lbf
  • Series
    ZARF
  • Thrust Directions
    Double-Direction
  • Type Of Bearing
    Needle Roller/Axial Cylindrical Roller
  • UPC_NO
    4012802417531

Overview

Mfr description
ZARF40115-TV-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought