Motion
ZARN4075-L-TV-A

INA (SCHAEFFLER)
ZARN4075-L-TV-A

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 40 mm Bore, 75 mm OD, 70 mm Width
Mi Item #00597319
MFR #ZARN4075-L-TV-A
Price$3,472.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZARN4075-L-TV-A

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 40 mm Bore, 75 mm OD, 70 mm Width
Mi Item #00597319
MFR #ZARN4075-L-TV-A

Mfr description
ZARN4075-L-TV-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,472.06/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    70 mm
  • Weight
    2.64 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Max Rpm
    1600 rpm, 4400 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Radial Dynamic Load Capacity
    6180 lbf
  • Radial Static Load Capacity
    11900 lbf
  • Series
    ZARN
  • Thrust Directions
    Double-Direction
  • Type Of Bearing
    Needle Roller/Axial Cylindrical Roller
  • UPC_NO
    4012802284126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)