Motion
DRS45105
Bearing Seal - 70 mm Bore, 145 mm OD, 20 mm Overall Width
MI ITEM #00597321
MFR #DRS45105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 70 mm Bore, 145 mm OD, 20 mm Overall Width
MI ITEM #00597321
MFR #DRS45105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DRS45105

Specifications

  • Width
    3/4 in, 20 mm
  • Compatible Bearing Type
    Cylindrical Roller, Needle Roller
  • Outside Diameter
    145 mm
  • Overall Width
    20 mm
  • UPC_NO
    4054364117382
  • Bore Diameter
    70 mm
  • Weight
    1.4 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought