Motion
BE30
Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 2.8346 in OD, Medium Duty
Mi Item #00597365
MFR #BE30
Price$159.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 2.8346 in OD, Medium Duty
Mi Item #00597365
MFR #BE30

Mfr description
BE30-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.27/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    21 mm
  • Outer Ring Width  
    14.4 mm
  • Outside Diameter  
    2.8346 in
  • Weight
    0.98 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    19500 lbf
  • Radial Static Load Capacity
    11300 lbf
  • Seal Type
    Contact Seal
  • Series
    BE
  • UPC_NO
    4012802801859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)