Motion
WS.81102
Thrust Washer - Needle Roller Thrust, 15 mm ID, 28 mm OD, 2.75 mm Width
MI ITEM #00597403
MFR #WS.81102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 15 mm ID, 28 mm OD, 2.75 mm Width
MI ITEM #00597403
MFR #WS.81102

Mfr description
WS81102 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Outside Diameter  
    28 mm
  • Overall Width
    2.8 mm
  • Weight
    0.03 lbs

Details

  • Compatible Bearing Part Number
    AXK1528, FNT-1528
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790188985
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)