Motion
GS81102

NTN
GS81102

Cylindrical Roller Thrust Bearing - 16 mm ID, 28 mm OD, 0.1083 in Width
MI ITEM #00597404
MFR #GS81102
Price$27.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GS81102

Cylindrical Roller Thrust Bearing - 16 mm ID, 28 mm OD, 0.1083 in Width
MI ITEM #00597404
MFR #GS81102

Mfr description
GS81102 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.83/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Fillet Radius
    0.300 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    0.1083 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.022 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482.99.2540
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359067279
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • UPC_NO
    4547359067279

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)