Motion
WS81103
Thrust Washer - Needle Roller Thrust, 30 mm OD, 2.80 mm Width
MI ITEM #00597405
MFR #WS81103
Your Price$28.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 30 mm OD, 2.80 mm Width
MI ITEM #00597405
MFR #WS81103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.85/each(List $33.18)

Overview

Mfr description
WS81103

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Bore Diameter
    17 mm
  • UPC_NO
    4012802431889
  • Overall Width
    2.80 mm
  • Weight
    0.03 lbs
  • Series
    WS811
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text