Motion
WS.81104
Thrust Washer - Needle Roller Thrust, 20 mm ID, 35 mm OD, 2.75 mm Width
MI ITEM #00597408
MFR #WS.81104
List Price$29.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 20 mm ID, 35 mm OD, 2.75 mm Width
MI ITEM #00597408
MFR #WS.81104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.80/each for your price

Overview

Mfr description
WS81104 BRG

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    AXK2035, FNTA-2035
  • Bore Diameter
    20 mm
  • UPC_NO
    605790188992
  • Overall Width
    2.8 mm
  • Weight
    0.04 lbs
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text