Motion
GS81104
Thrust Washer - Needle Roller Thrust, 35 mm OD, 2.80 mm Width
Mi Item #00597409
MFR #GS81104
Price$33.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 35 mm OD, 2.80 mm Width
Mi Item #00597409
MFR #GS81104

Mfr description
GS81104 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.21/each

Specifications

Dimensions

  • Bore Diameter
    21 mm
  • Outside Diameter  
    35 mm
  • Overall Width
    2.80 mm
  • Weight
    0.04 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    GS811
  • UPC_NO
    4047643138284
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)