Motion
GS.81104
Thrust Washer - Needle Roller Thrust, 21 mm ID, 35 mm OD, 2.75 mm Width
MI ITEM #00597410
MFR #GS.81104
Your Price$25.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 21 mm ID, 35 mm OD, 2.75 mm Width
MI ITEM #00597410
MFR #GS.81104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.42/each(List $29.24)

Overview

Mfr description
GS81104 BRG

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    AXK2035, FNTA-2035
  • Bore Diameter
    21 mm
  • UPC_NO
    605790207921
  • Overall Width
    2.8 mm
  • Weight
    0.04 lbs
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text