Motion
WS81106
Thrust Washer - Needle Roller Thrust, 47 mm OD, 3 mm Width
MI ITEM #00597413
MFR #WS81106
Price$30.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 47 mm OD, 3 mm Width
MI ITEM #00597413
MFR #WS81106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.61/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    3 mm
  • Weight
    0.07 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    WS811
  • UPC_NO
    4012802468670
  • Washer Type
    Thrust Washer

Overview

Mfr description
WS81106

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text