Motion
WS.81106
Thrust Washer - Needle Roller Thrust, 30 mm ID, 47 mm OD, 3 mm Width
Mi Item #00597414
MFR #WS.81106
Price$31.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 30 mm ID, 47 mm OD, 3 mm Width
Mi Item #00597414
MFR #WS.81106

Mfr description
WS81106 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.26/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    3 mm
  • Weight
    0.06 lbs

Details

  • Compatible Bearing Part Number
    AXK3047, FNTA-3047
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790202148
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)