Motion
WS81107
Thrust Washer - Needle Roller Thrust, 52 mm OD, 3.50 mm Width
MI ITEM #00597415
MFR #WS81107
Your Price$29.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 52 mm OD, 3.50 mm Width
MI ITEM #00597415
MFR #WS81107

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$29.43/each(List $39.85)

Overview

Mfr description
WS81107 THRUST WASHER

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Bore Diameter
    35 mm
  • UPC_NO
    4047643138215
  • Overall Width
    3.50 mm
  • Weight
    0.08 lbs
  • Series
    WS811
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text