Motion
WS.81107
Thrust Washer - Needle Roller Thrust, 35 mm ID, 52 mm OD, 3.5 mm Width
Mi Item #00597416
MFR #WS.81107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 35 mm ID, 52 mm OD, 3.5 mm Width
Mi Item #00597416
MFR #WS.81107

Mfr description
WS81107 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    3.5 mm
  • Weight
    0.08 lbs

Details

  • Compatible Bearing Part Number
    AXK3552, FNT-3552
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790202155
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)