Motion
GS81107
Thrust Washer - Needle Roller Thrust, 52 mm OD, 3.50 mm Width
Mi Item #00597417
MFR #GS81107
Price$39.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 52 mm OD, 3.50 mm Width
Mi Item #00597417
MFR #GS81107

Mfr description
GS81107 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.85/each

Specifications

Dimensions

  • Bore Diameter
    37 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    3.50 mm
  • Weight
    0.08 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    GS811
  • UPC_NO
    4047643138260
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)