Motion
GS.81108
Thrust Washer - Needle Roller Thrust, 42 mm ID, 60 mm OD, 3.5 mm Width
MI ITEM #00597422
MFR #GS.81108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 42 mm ID, 60 mm OD, 3.5 mm Width
MI ITEM #00597422
MFR #GS.81108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GS81108 BRG

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    AXK4060, FNT-4060
  • Bore Diameter
    42 mm
  • UPC_NO
    605790199202
  • Overall Width
    3.5 mm
  • Weight
    0.12 lbs
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text