Motion
WS81109
Thrust Washer - Needle Roller Thrust, 65 mm OD, 4 mm Width
MI ITEM #00597423
MFR #WS81109
Price$33.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 65 mm OD, 4 mm Width
MI ITEM #00597423
MFR #WS81109

Mfr description
WS81109 THRUST WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.11/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter  
    65 mm
  • Overall Width
    4 mm
  • Weight
    0.14 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    WS811
  • UPC_NO
    4047643138208
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)