Motion
WS.81110
Thrust Washer - Needle Roller Thrust, 50 mm ID, 70 mm OD, 4 mm Width
MI ITEM #00597427
MFR #WS.81110
Price$33.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 50 mm ID, 70 mm OD, 4 mm Width
MI ITEM #00597427
MFR #WS.81110

Mfr description
WS81110 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.37/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter  
    70 mm
  • Overall Width
    4 mm
  • Weight
    0.16 lbs

Details

  • Compatible Bearing Part Number
    AXK5070, FNT-5070
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790214486
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)