Motion
WS6085
Inner Ring - 60 mm ID, 85 mm OD, 4.75 mm Width
Mi Item #00597431
MFR #WS6085
Price$45.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 60 mm ID, 85 mm OD, 4.75 mm Width
Mi Item #00597431
MFR #WS6085

Mfr description
WS6085 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.10/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Inside Diameter
    60 mm
  • Outside Diameter
    85 mm
  • Overall Width
    4.75 mm

Details

  • Bearing Series
    WS
  • Manufacturer Product Page
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)