Motion
K81112-TV/0-8

INA (SCHAEFFLER)
K81112-TV/0-8

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 60 mm ID, 85 mm OD, Plastic Cage
MI ITEM #00597434
MFR #K81112-TV/0-8
Your Price$234.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K81112-TV/0-8

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 60 mm ID, 85 mm OD, Plastic Cage
MI ITEM #00597434
MFR #K81112-TV/0-8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$234.87/each(List $281.84)

Overview

Mfr description
K81112-TV/0-8

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Static Load Capacity
    70818.345 lbf
  • Cage Material
    Plastic
  • Dynamic Load Capacity
    23156.475 lbf
  • Max Rpm
    4000 rpm
  • Compatible Washers
    LS6085, WS81112
  • Series
    K811
  • UPC_NO
    4047643187534
  • Weight
    0.21 lbs
  • Description
    Axial cylindrical roller and cage assembly K811, single direction, suitable for combination with axial bearing Washer
  • Radial Static Load Capacity
    71000 lbf
  • Radial Dynamic Load Capacity
    23200 lbf
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text