Motion
K.81113TVPB

JTEKT KOYO (NRB)
K.81113TVPB

Thrust Bearing - 65 mm ID, 90 mm OD, Polymer Cage
MI ITEM #00597439
MFR #K.81113TVPB
Price$198.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K.81113TVPB

Thrust Bearing - 65 mm ID, 90 mm OD, Polymer Cage
MI ITEM #00597439
MFR #K.81113TVPB

Mfr description
K81113TVPB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.32/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    7.50 mm
  • Weight
    0.126 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Cage Material
    Polymer
  • Cage Type
    Window
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    110 °C
  • Max Rpm
    3400 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Static Load Capacity
    305 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)