Motion
WS81117
Thrust Washer - Cylindrical Roller Thrust, 110 mm OD, 5.80 mm Width
MI ITEM #00597447
MFR #WS81117
Price$153.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 110 mm OD, 5.80 mm Width
MI ITEM #00597447
MFR #WS81117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.33/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    5.80 mm
  • Weight
    0.46 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    WS811
  • UPC_NO
    4012802436686
  • Washer Type
    Thrust Washer

Overview

Mfr description
WS81117

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text