Motion
WS81122
Thrust Washer - Cylindrical Roller Thrust, 145 mm OD, 7 mm Width
MI ITEM #00597453
MFR #WS81122
Price$396.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 145 mm OD, 7 mm Width
MI ITEM #00597453
MFR #WS81122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$396.25/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Outside Diameter  
    145 mm
  • Overall Width
    7 mm
  • Weight
    1.02 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    WS811
  • UPC_NO
    4012802077223
  • Washer Type
    Thrust Washer

Overview

Mfr description
WS81122

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought