Motion
WS81124
Thrust Washer - Cylindrical Roller Thrust, 155 mm OD, 7 mm Width
MI ITEM #00597454
MFR #WS81124
Your Price$540.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 155 mm OD, 7 mm Width
MI ITEM #00597454
MFR #WS81124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$540.46/each(List $621.53)

Overview

Mfr description
WS81124

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Bore Diameter
    120 mm
  • UPC_NO
    4012802100495
  • Overall Width
    7 mm
  • Weight
    1.1 lbs
  • Series
    WS811
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought