Motion
WS81126
Thrust Washer - Cylindrical Roller Thrust, 170 mm OD, 9 mm Width
MI ITEM #00597455
MFR #WS81126
Price$832.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 170 mm OD, 9 mm Width
MI ITEM #00597455
MFR #WS81126

Mfr description
WS81126
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$832.57/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Outside Diameter  
    170 mm
  • Overall Width
    9 mm
  • Weight
    1.98 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    WS811
  • UPC_NO
    4012802443400
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)