Motion
WS81132
Thrust Washer - Cylindrical Roller Thrust, 198 mm OD, 0.3750 in Width
MI ITEM #00597459
MFR #WS81132
Your Price$1,102.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 198 mm OD, 0.3750 in Width
MI ITEM #00597459
MFR #WS81132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,102.41/each(List $1,322.90)

Overview

Mfr description
WS81132

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Bore Diameter
    160 mm
  • UPC_NO
    4012802077254
  • Overall Width
    0.3750 in
  • Weight
    2.22 lbs
  • Series
    WS811
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought