Motion
WS81206
Thrust Washer - Cylindrical Roller Thrust, 52 mm OD, 16 mm Width
MI ITEM #00597460
MFR #WS81206
Your Price$51.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 52 mm OD, 16 mm Width
MI ITEM #00597460
MFR #WS81206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.68/each(List $59.44)

Overview

Mfr description
WS81206 THRUST WASHER

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Bore Diameter
    30 mm
  • UPC_NO
    4047643138222
  • Overall Width
    16 mm
  • Weight
    0.12 lbs
  • Series
    WS812
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text