Motion
WS.81208
Thrust Washer - Cylindrical Roller Thrust, 40 mm ID, 42 mm OD, 5 mm Width
MI ITEM #00597465
MFR #WS.81208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 40 mm ID, 42 mm OD, 5 mm Width
MI ITEM #00597465
MFR #WS.81208

Mfr description
WS81208 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter  
    42 mm
  • Overall Width
    5 mm
  • Weight
    0.21 lbs

Details

  • Compatible Bearing Part Number
    K.81208TVP
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790219115
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)