Motion
WS81210
Thrust Washer - Cylindrical Roller Thrust, 78 mm OD, 22 mm Width
Mi Item #00597468
MFR #WS81210
Price$73.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 78 mm OD, 22 mm Width
Mi Item #00597468
MFR #WS81210

Mfr description
WS81210
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.84/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter  
    78 mm
  • Overall Width
    22 mm
  • Weight
    0.38 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    WS812
  • UPC_NO
    4012802712988
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)