Motion
WS81212
Thrust Washer - Needle Roller Thrust, 95 mm OD, 7.50 mm Width
Mi Item #00597472
MFR #WS81212
Price$156.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 95 mm OD, 7.50 mm Width
Mi Item #00597472
MFR #WS81212

Mfr description
WS81212
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.83/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter  
    95 mm
  • Overall Width
    7.50 mm
  • Weight
    0.66 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    WS812
  • UPC_NO
    4012802713015
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)