Motion
WS.81212
Thrust Washer - Needle Roller Thrust, 60 mm ID, 95 mm OD, 7.5 mm Width
MI ITEM #00597473
MFR #WS.81212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 60 mm ID, 95 mm OD, 7.5 mm Width
MI ITEM #00597473
MFR #WS.81212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WS81212 BRG

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    K.81112TVP
  • Bore Diameter
    60 mm
  • UPC_NO
    605790202162
  • Overall Width
    7.5 mm
  • Weight
    0.55 lbs
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text