Motion
WS81216
Roller Thrust Bearing Washer - Cylindrical Roller Thrust, 115 mm OD, 8.50 mm Width
Mi Item #00597480
MFR #WS81216
Price$216.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Thrust Bearing Washer - Cylindrical Roller Thrust, 115 mm OD, 8.50 mm Width
Mi Item #00597480
MFR #WS81216

Mfr description
WS81216
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.37/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Outside Diameter  
    115 mm
  • Overall Width
    8.50 mm
  • Weight
    0.95 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Manufacturer Product Page
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    WS812
  • UPC_NO
    4012802713091
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)