Motion
WS81217
Thrust Washer - Cylindrical Roller Thrust, 125 mm OD, 31 mm Width
MI ITEM #00597482
MFR #WS81217
List Price$243.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 125 mm OD, 31 mm Width
MI ITEM #00597482
MFR #WS81217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$243.64/each for your price

Overview

Mfr description
WS81217

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Bore Diameter
    85 mm
  • UPC_NO
    4012802423815
  • Overall Width
    31 mm
  • Weight
    1.29 lbs
  • Series
    WS812
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text