Motion
WS81218
Thrust Washer - Cylindrical Roller Thrust, 135 mm OD, 35 mm Width
MI ITEM #00597484
MFR #WS81218
List Price$299.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 135 mm OD, 35 mm Width
MI ITEM #00597484
MFR #WS81218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$299.21/each for your price

Overview

Mfr description
WS81218

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Outside Diameter
  • ManufacturerName (description attribute)
    INA (Schaeffler)
  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Bore Diameter
    90 mm
  • UPC_NO
    4012802418002
  • Overall Width
    35 mm
  • Weight
    1.62 lbs
  • Series
    WS812

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text