Motion
WS81220
Thrust Washer - Cylindrical Roller Thrust, 150 mm OD, 38 mm Width
MI ITEM #00597486
MFR #WS81220
Price$443.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 150 mm OD, 38 mm Width
MI ITEM #00597486
MFR #WS81220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$443.42/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter  
    150 mm
  • Overall Width
    38 mm
  • Weight
    2.11 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    WS812
  • UPC_NO
    4012802272536
  • Washer Type
    Thrust Washer

Overview

Mfr description
WS81220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought