Motion
GR6X10X2-B
Oil Seal - Solid, 6 mm Shaft Dia., 10 mm OD, 2 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #00597500
MFR #GR6X10X2-B
Price$11.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 6 mm Shaft Dia., 10 mm OD, 2 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #00597500
MFR #GR6X10X2-B

Mfr description
GR6X10X2-C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.37/each

Specifications

Dimensions

  • Outside Diameter
    10 mm
  • Overall Width
    2 mm
  • Shaft Diameter
    6 mm
  • Weight
    0.01 lbs

Details

  • Casing
    Steel
  • Continuous Temperature Range
    -30 °C to +110 °C
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802434842
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)