Motion
G10X14X3B
Oil Seal - Solid, 10 mm Shaft Dia., 14 mm OD, 3 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #00597512
MFR #G10X14X3B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 10 mm Shaft Dia., 14 mm OD, 3 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #00597512
MFR #G10X14X3B

Mfr description
G10X14X3-C OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.035
  • Outside Diameter
    14 mm
  • Overall Width
    3 mm
  • Shaft Diameter
    10 mm
  • Weight
    1.32 lbs, 0.003
  • Width
    1.9

Details

  • Casing
    Rubber
  • Continuous Temperature Range
    -30 °C to +110 °C
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802422610
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)