Motion
FC3S228E 1 3/4 FLG CART BALL BRG

LINK-BELT
FC3S228E 1 3/4 FLG CART BALL BRG

1 3/4" Mounted Ball Bearing, Intermediate Duty, Cast Iron 4-Bolt Round Piloted Flange Block, Setscrew Locking, Single Lip Contact Seal
Mi Item #00597607
MFR #FC3S228E 1 3/4 FLG CART BALL BRG
Price$265.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3S228E 1 3/4 FLG CART BALL BRG

1 3/4" Mounted Ball Bearing, Intermediate Duty, Cast Iron 4-Bolt Round Piloted Flange Block, Setscrew Locking, Single Lip Contact Seal
Mi Item #00597607
MFR #FC3S228E 1 3/4 FLG CART BALL BRG

Mfr description
FC3S228E PILOTED FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$265.67/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Overall Height
    2.0200 in
  • Overall Length
    5.2500 in
  • Overall Width
    5.2500 in
  • Weight
    3.60 lbs

Details

  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Non-Expansion
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327669560
  • Max Rpm
    4000 rpm
  • Radial Dynamic Load Capacity
    7370 lbs
  • Radial Static Load Capacity
    4590 lbs
  • Seal Type
    Single-Lip Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)