Motion
BC6-16AZZ

NTN
BC6-16AZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 16 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00597624
MFR #BC6-16AZZ
Price$32.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BC6-16AZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 16 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00597624
MFR #BC6-16AZZ

Mfr description
BC6-16AZZ BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.67/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Inner Ring Width
    6 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    6 mm
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    BC6-16AZZ BALL BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 6 mm bore diameter, double sealed closure, 16 mm outside diameter, and 6 mm overall width for small radial applications.
  • Manufacturer Catalog Number
    BC6-16AZZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359463071

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)