Motion
TH3S222E 1 3/8 TAKEUP BALL BRG

LINK-BELT
TH3S222E 1 3/8 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - 1.3750 in Bore, Cast Iron Housing, Set Screw Collar, Intermediate Duty
Mi Item #00597632
MFR #TH3S222E 1 3/8 TAKEUP BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3S222E 1 3/8 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - 1.3750 in Bore, Cast Iron Housing, Set Screw Collar, Intermediate Duty
Mi Item #00597632
MFR #TH3S222E 1 3/8 TAKEUP BALL BRG

Mfr description
TH3S222E T-U UNIT TH3-S222E
  • 1 3/8" Mounted Ball Bearing, Intermediate Duty, Cast Iron Wide Slot Center Pull Take-up Block, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Housing Width
    1 9/16 in
  • Overall Height
    1.8800 in
  • Overall Length
    5.6300 in
  • Overall Width
    4.2500 in
  • Size Code
    207
  • Weight
    3.80 lbs

Details

  • Cage Material
    Steel
  • Country of Origin
    Mexico
  • Duty Type
    Intermediate Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Instruction Manual
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TH3S222E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327669621
  • Max Rpm
    4800 rpm
  • Maximum Temperature
    225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5810 lbs
  • Replacement Bearing
    SG222ELPA
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Single Lip Contact Seal
  • Series
    200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662327669621
  • Vibration Frequency Roller Spin
    0.0383 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)