Specifications
Dimensions
- Bore Diameter0.9375 in
- Inner Ring Width1.1094 in
- Outer Ring Width0.5938 in
- Outside Diameter2.0472 in
- Weight0.5 lbs
Details
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- CAD Drawing
- Cage MaterialPlastic
- Duty TypeMedium Duty
- Finish CoatingUncoated
- Locking DeviceSet Screw
- Manufacturer Catalog Number767723
- Manufacturer Product Page
- Max Operating Temperature200 °F
- Max Rpm3500 rpm
- Product TypeBall Insert Bearings
- Radial Dynamic Load Capacity2801 lbf
- Radial Static Load Capacity1651 lbf
- Seal TypeSingle Lip Contact
- SeriesVS 100
- Snap Ring IncludedWithout Snap Ring
- UPC_NO662289526109
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)