Overview
Mfr description
VS-123 BRG
- Browning bearing insert with lubrication hole and anti-rotation rivet
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Internal ClearanceStandard
- Bearing TypeBall Bearing
- Overall Width1.2810 in
- Max Operating Temperature200 °F
- Outer Ring Width
- Duty TypeMedium Duty
- Inner Ring Width
- Locking DeviceSet Screw
- Operating Temperature Range-20 to 200 °F
- Fillet Radius0.0800 in
- Radial Dynamic Load Capacity5782 lbs
- Radial Static Load Capacity3493 lbs
- Bearing Material52100 Bearing Steel
- Cage MaterialPlastic
- Snap Ring IncludedWithout Snap Ring
- Finish CoatingUncoated
- Max Rpm2500 rpm
- Retainer MaterialMolded fiber glass reinforced nylon
- Retainer TypeBall Riding Retainer
- Seal TypeSingle Lip Contact Seal
- Expansion TypeNon-Expansion Bearing (Fixed)
- SeriesVS 100
- Precision RatingABEC 1
- Misalignment Angle±1.5° Misalignment - Static Only
- Housing TypeInsert Only
- Insert Material52100 Bearing Steel
- LubricantLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- CAD Drawing
- Manufacturer Catalog NumberVS-123
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Upc Number662289526185
- UPC_NO662289526185
- Weight0.85 lbs
- RelubricatableYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data