Motion
VS-215

BROWNING
VS-215

Ball Insert Bearing - Straight Bore, 0.9375 in Bore Diam., 2.0472 in OD, Medium Duty, Set Screw Locking
Mi Item #00597694
MFR #VS-215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VS-215

Ball Insert Bearing - Straight Bore, 0.9375 in Bore Diam., 2.0472 in OD, Medium Duty, Set Screw Locking
Mi Item #00597694
MFR #VS-215

Mfr description
VS-215 BRG
  • With Seal Flinger
  • With Lithium Complex; EP; NLGI#2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Inner Ring Width  
    1.3750 in
  • Outer Ring Width  
    0.5938 in
  • Outside Diameter  
    2.0472 in
  • Weight
    0.52 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Plastic
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    767953
  • Manufacturer Product Page
  • Max Operating Temperature
    200 °F
  • Max Rpm
    5500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbf
  • Seal Type
    Single Lip Contact
  • Series
    VS 200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662289526260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)